Shop All Cabinet Hinges
Hardware Resources
270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass
Mfr # 0128AB
Zoro # G103848254
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 0128AB
- Zoro # G103848254
- UPC # 840002530552
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Brushed Antique Brass |
Description
• Ball Tip Design for 3/4" frame and 3/4" door, 270° opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Disc Padlock Chrome (6271)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-LH-AL)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C267A Key, For Material Thickness 1 1/8 in (C8055-C267A-14A)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- HARDWARE RESOURCES 3/8" Inset Self-closing Burnished Brass (H5922BB)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - White (P5011WH)
- HARDWARE RESOURCES 90° Restrictor Clip for 500 Series European Hinges *Item Replaces 500.RC* (575.RC)
- DTC 6mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (88H60JQ)
- Hardware Resources Cabinet Hinges