Shop All Cabinet Hinges
Hardware Resources
270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Nickel
Mfr # 0158NI
Zoro # G903848386
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 0158NI
- Zoro # G903848386
- UPC # 840002532761
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• "B" Style Minaret Design for 3/4" frame and 3/4" door, 270° opening • Stylish ball tips for shaker style cabinets with raised panel doors • Non-mortise hinge quickly installs and yields minimal door gap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- CHAMBERLAIN Chamberlain Clicker KLIK3U-BK2 Garage Door Remote, ABS, 3V2032 Lithium Battery (KLIK3/5U-BK2)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- PRIME-LINE Plunger Latches Nylon for 3/8 in. and 7/16 in. Frame 100 Pack (PL 14667)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0171.75)
- HARDWARE RESOURCES Offset Bi-fold Furniture Hinge Polished Brass (9915PB)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - White (P5011WH)
- HARDWARE RESOURCES 8 mm Right Hand Hinge Machine Bit Brad Point (201008)
- LAUREY European Hinge 110 deg. 1/2 Overlay (10200)
- Hardware Resources Cabinet Hinges