Shop All Drawer Slides
Hardware Resources
26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU26
Zoro # G903802333
product price: $14.06
/ea
$14.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FU26
- Zoro # G903802333
- UPC # 843512043857
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK 1-3/4""ONE KY#1LJ (1UPLJ)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- KABA Pushbutton Deadbolt, Satin Chrome (920-26D)
- HARDWARE RESOURCES 14" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU14)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- HARDWARE RESOURCES 16" (400mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5040)
- HARDWARE RESOURCES Rear Mounting Bracket For Soft-close Ball Bearing Slides (303FUSFT2)
- HARDWARE RESOURCES Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU6)
- KNAPE & VOGT Kv Gs4260 22 G-Slide 22in Push-To-Open Full Extension Slide (GS4260 22)
- Hardware Resources Drawer Slides