Shop All Drawer Slides
Hardware Resources
26" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides
Mfr # 300FU26
Zoro # G403853156
product price: $61.86
/ea
$61.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 300FU26
- Zoro # G403853156
- UPC # 843512074301
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 2" |
Details
Finish | Zinc |
Material | Steel |
Description
• Perfect slide for file drawers, wide drawers or any application where weight is a concern • Grade 1 ANSI/BHMA certified with 200 lb static weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 328, PK5 (ZUSAH50328)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (154SS)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- HARDWARE RESOURCES 18"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-18)
- HARDWARE RESOURCES 14"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-14)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4WZ)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- GENESIS 24 Inch Drawer Slide Locks In & Out (ADS 7650-24 LH)
- Hardware Resources Drawer Slides