Shop All Shelf Brackets
Hardware Resources
24"x24" Almond Workstation Bracket Sold by the Pair
Mfr # WB24-ALD
Zoro # G403853330
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # WB24-ALD
- Zoro # G403853330
- UPC # 840002534222
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel |
Finish | Almond |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- CLOSETMAID Closetmaid 280800 60 in. Wall Shelf Track; White (826073)
- Hardware Resources Shelf Brackets