Shop All Drawer Slides
Hardware Resources
24"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FUSFT24
Zoro # G603802367
product price: $27.68
/ea
$27.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT24
- Zoro # G603802367
- UPC # 843512075162
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly, for Lupton Single Pack (D 1539)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- HARDWARE RESOURCES 21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-21)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- HARDWARE RESOURCES 14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT14)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- Hardware Resources Drawer Slides