Shop All Drawer Slides
Hardware Resources
24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-300-24
Zoro # G303802308
product price: $28.50
/ea
$28.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Width 0.957"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303-300-24
- Zoro # G303802308
- UPC # 843512074769
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Width | 0.957" |
Details
Finish | Zinc |
Material | Steel |
Description
• Full Extension Heavy Duty Dura Close Soft-Close slide with relaxed pull force and ease of opening • Cage hold forward - Retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with 100 lb Static weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KD)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- HARDWARE RESOURCES 28"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU28)
- HARDWARE RESOURCES 14" Black Keyboard Slide Without Tray (70541BK)
- HARDWARE RESOURCES 14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-14)
- HARDWARE RESOURCES 14"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-14)
- HETTICH Hettich HT50562 Floor Guide 7015 for Single Door (HT50562)
- Hardware Resources Drawer Slides