Shop All Drawer Slides
Hardware Resources
24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU24
Zoro # G103802263
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303FU24
- Zoro # G103802263
- UPC # 843512025525
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- KENAURD Kenaurd: Mortise Lockset Gold (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER- RH (KMLWL234-PB-SC1-RH)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- HARDWARE RESOURCES 14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-14)
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- Hardware Resources Drawer Slides