Shop All Shelf Brackets
Hardware Resources
24" Zinc Plated Extra Heavy Duty Standard
Mfr # TRK07-24
Zoro # G003853341
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 24"
- Finish Zinc
- Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # TRK07-24
- Zoro # G003853341
- UPC # 840002534055
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 24" |
Width | 7/8" |
Details
Material | Steel |
Finish | Zinc |
Description
• 1800 lb per pair, Steel with zinc plating • Single slot design, Adjustable in 2” increments • Plastic lock secures bracket to track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, 6 11/16 in L, Blue (LF060402.0BL1)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- HARDWARE RESOURCES 48" Brown Single-Track Shelf Standard (TRK01-48BRN)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES 18"x24" Prime Coat Workstation Bracket Sold by the Pair (WB18-PR)
- HARDWARE RESOURCES Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1610BN)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- Hardware Resources Shelf Brackets