Shop All Shelf Brackets
Hardware Resources
24" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards
Mfr # 7460-24
Zoro # G603853307
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 7460-24
- Zoro # G603853307
- UPC # 840002534086
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 24" |
Details
Material | Steel |
Finish | Zinc |
Description
• 315 lb per shelf, ANSI/BHMA A156.9-2003 • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating • Overall Length - 24"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS995BL)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (149DC)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Spoon Shelf Support (1306BN)
- HARDWARE RESOURCES 12" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12WH)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES Zinc Finish 5 mmx24 mm Straight Pin (1402ZN)
- A & M HARDWARE A & M Hardware Am1818 B 18 In. X 18 In. Work Station Brackets - Black (AM1818 B)
- Hardware Resources Shelf Brackets