Shop All Shelf Brackets
Hardware Resources
24" White Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-24WH
Zoro # G403853279
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish White
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 5460-24WH
- Zoro # G403853279
- UPC # 840002534178
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 24" |
Details
Material | Steel |
Finish | White |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- METRO Ind Wr ShlfPst, 62 1/2 x1 in, Splt Slv, PK4 (63P-4)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Shelf Support with 7/8" Arm and Brown Sleeve (1915AC)
- HARDWARE RESOURCES 16" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-16)
- HARDWARE RESOURCES 24" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-24)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- Hardware Resources Shelf Brackets