Shop All Closet Storage Units
Hardware Resources
23" Wide Dark Bronze Wire Shoe Fence for Shelving
Mfr # SF23-ORB
Zoro # G703853184
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/16"
- Width 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SF23-ORB
- Zoro # G703853184
- UPC # 843512045165
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1-3/16" |
Width | 23" |
Details
Material | Steel |
Description
Keep shoes from sliding off shelving with this functional 23" wide Dark Bronze Wire Shoe Fencing. Attaches to shelf with press-in pegs that fit 5 mm (3/16") drilled holes. Pegs are spaced in 32 mm increments. Heavy-duty steel wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- HARDWARE RESOURCES Satin Nickel 12-Hook Cascading Tie Organizer (357T-SN)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- HARDWARE RESOURCES Chrome Screw-In Mounting Bracket for Oval Closet Rods (M7175)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze 12" Sliding Valet Rod (295W-DBAC)
- RUBBERMAID Plate Joiner Freeslide (3D67-LO-WHT)
- Hardware Resources Closet Storage Units