Shop All Kitchen Sinks
Hardware Resources
23" Lx18" Wx10" D Undermount 16 Gauge Handmade Stainless Steel Single Bowl Sink
Mfr # HMS175
Zoro # G203853592
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Length 23"
- Width 18"
- Includes Mounting Kit (Included)
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # HMS175
- Zoro # G203853592
- UPC # 843512061011
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 23" |
Width | 18" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
This UPC Certified small single bowl handmade undermount sink is the perfect size for a smaller space, like island or mother-in-law kitchen. This 16 gauge sink is made of high quality SUS304 Stainless Steel and features easy to clean 15 degree radius corners with a brushed satin finish that helps camouflage small scratches that could appear over time. The deep and roomy bowl measuring 21" L x 16" W x 10" D, with an offset drain opening of 3-1/2" and light grooves in the bottom to aid in quick draining. The bottom of the sink has been insulated to help reduce noise. Optional bottom grid (HMS175-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120009)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- ROHL Culinario 33 Stainless Steel Chef/Workstation Sink With Accessories (RUWUM3319WSSB)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- Hardware Resources Kitchen Sinks