Shop All Kitchen Sinks
Hardware Resources
23-1/4" Lx20-7/8" Wx9" D Undermount 18 Gauge Stainless Steel Single Bowl Sink
Mfr # 861
Zoro # G703847121
product price: $343.17
/ea
Free Shipping & Returns
$343.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Includes Mounting Kit (Included)
- Length 23-1/4"
- Width 20-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 861
- Zoro # G703847121
- UPC # 843512032974
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 23-1/4" |
Width | 20-7/8" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Create a high functioning space with this UPC Certified undermount 18 gauge SUS304 Stainless Steel single bowl sink. Perfect for utility spaces, the large D-shaped single bowl measuring 21-1/4" L x 18-7/8" W x 9" D has an offset drain opening of 3-1/2". An added layer of insulation aids in sound dampening and the reinforced plates ensure the sink will stand the test of time with all of the demands that might be put on it. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime with daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- GRUVLOK Butterfly Valve (1330026105)
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- ALFI BRAND White 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-W)
- Hardware Resources Kitchen Sinks