Shop All Kitchen Sinks
Hardware Resources
23-1/2" Lx17-3/4" Wx9" D Undermount 18 Gauge Stainless Steel Single Bowl Sink
Mfr # 862
Zoro # G803847427
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Length 23-1/2"
- Width 17-3/4"
- Includes Mounting Kit (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 862
- Zoro # G803847427
- UPC # 843512025235
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 23-1/2" |
Width | 17-3/4" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Your laundry room will receive the upgrade it deserves with this undermount 18 gauge SUS304 Stainless Steel single bowl sink. The medium oval bowl measures 21-1/2" L x 15-3/4" W x 9" D. Ample bowl space and a centered drain opening of 3-1/2" makes cleaning a simpler task. An added layer of insulation aids in sound dampening and the reinforced plates ensure the sink can handle the demands that might be put on it. The brushed satin finish is easy to clean and helps camouflage small scratches that could appear overtime with daily use. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- LEGEND VALVE 1/2 PUSH FIT x 3/8 OD COMP TEE (456-156NL)
- NANTUCKET SINKS 17 Inch Round White Vessel Sink With Overflow (NSV218)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- NANTUCKET SINKS Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 5.5In. Apron Front (EZApron33-5.5)
- RUVATI 25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8007)
- Hardware Resources Kitchen Sinks