Shop All Drawer Slides
Hardware Resources
22"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-200-22
Zoro # G503802283
$28.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303-200-22
- Zoro # G503802283
- UPC # 840002547277
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Push to open is designed for a clean modern look or where decorative hardware is not desired • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Grade 1 ANSI/BHMA certified with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 8 in. H X 1.25 in. W X 0.22 in. D Galvanized Steel Inside Corner Brace (N220-236)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- LAB LAB: Best A2 Top Pin .200-16B (100 Polybag)(FN200) (LAB-B16BP1)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- HARDWARE RESOURCES 4-Way Adjustable Clip for USE58-Kit Undermount Slides - Sold by the Pair (USE58-CLIP-4W)
- HARDWARE RESOURCES 21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-21)
- HARDWARE RESOURCES 14" Black Keyboard Slide Without Tray (70541BK)
- HARDWARE RESOURCES 24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-24)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- BLUM 15in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.3810S)
- Hardware Resources Drawer Slides