Shop All Drawer Slides
Hardware Resources
22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FUSFT22
Zoro # G103802331
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT22
- Zoro # G103802331
- UPC # 843512031793
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Music Wire Metric Compression Spring, 12 mm ODx2 mm WDx38.5 mm FL (MC075-125-0385-M)
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04700WN (LP2S14X04700WN)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- HARDWARE RESOURCES Right Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-R)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4WZ)
- HARDWARE RESOURCES 10" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU10-R)
- BLUM Blum B320N 5500C15W 22 In. C-15 Metabox Narrow - White (B320N 5500C15W)
- Hardware Resources Drawer Slides