Shop All Shelf Brackets
Hardware Resources
22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards
Mfr # 7460-22
Zoro # G503853339
product price: $18.96
/ea
$18.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 22"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 7460-22
- Zoro # G503853339
- UPC # 840002533997
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 22" |
Details
Material | Steel |
Finish | Zinc |
Description
• 315 lb per shelf, ANSI/BHMA A156.9-2003 • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating • Overall Length - 22"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- NATIONAL HARDWARE 6 in. H X 5 in. W X 13/16 in. D Gray Steel Shelf Bracket (N171-060)
- Hardware Resources Shelf Brackets