Shop All Drawer Slides
Hardware Resources
22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-22
Zoro # G803802303
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303-50-22
- Zoro # G803802303
- UPC # 843512074943
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1092C-M17 MASTER PADLOCK (ILCO-1092C-M17)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Unfinished (U 9920)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- HARDWARE RESOURCES 22" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU22-R)
- HARDWARE RESOURCES Rear Mounting Bracket with 10 mm Plastic Dowels for Soft-close Ball Bearing Slides (303FUSFT6)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E20D)
- Hardware Resources Drawer Slides