Shop All Drawer Slides
Hardware Resources
22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides
Mfr # 300FU22
Zoro # G803853121
product price: $55.10
/ea
$55.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 300FU22
- Zoro # G803853121
- UPC # 843512074288
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 2" |
Details
Finish | Zinc |
Material | Steel |
Description
• Perfect slide for file drawers, wide drawers or any application where weight is a concern • Grade 1 ANSI/BHMA certified with 200 lb static weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 505)
- VON DUPRIN Von Duprin Accessories (114317-00)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- HARDWARE RESOURCES 14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT14)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4W)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- HARDWARE RESOURCES Cabinet Mounting Brackets for 303 Series Ball Bearing Slides and USE Series Undermount Slides (SLIDE-KIT)
- HARDWARE RESOURCES 16" (400mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5040)
- Hardware Resources Drawer Slides