Shop All Drawer Slides
Hardware Resources
21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-500-21
Zoro # G403802307
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # USE58-500-21
- Zoro # G403802307
- UPC # 840002533829
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Patented gear drive synchronized mechanism keeps slides aligned and helps eliminate wiggle • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening pull force with lubricated rollers for effortless smooth operation • Grade 1 ANSI/BHMA certified ANSI 50,000 cycles with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (513-4)
- DON-JO 2-5/8" x 7" Short Latch Protector for Outswing Doors (OSLP207DU)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Falcon (EB311-859)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides (303FU3)
- HARDWARE RESOURCES 16" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-16)
- HARDWARE RESOURCES 2-way Adjustable Clip with Plastic Base for USE-50, USE-100, and USE-300 Undermount Slides (US-CLIP-2W)
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- Hardware Resources Drawer Slides