Shop All Drawer Slides
Hardware Resources
20"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-200-20
Zoro # G803802266
product price: $27.84
/ea
$27.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303-200-20
- Zoro # G803802266
- UPC # 840002547260
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Push to open is designed for a clean modern look or where decorative hardware is not desired • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Grade 1 ANSI/BHMA certified with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS TRIM BLACK ULTRA GLOSS (SE49153)
- GLOBE ELECTRIC WHT Wired Chime (SL-2735-02)
- CODEL DOORS 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Ring 38031613 (38031613)
- HARDWARE RESOURCES 22"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-22)
- HARDWARE RESOURCES Face Frame Front Mounting Bracket for 303FU & 303-50/100/150 Series Slides (303FU4)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- BAINBRIDGE Bainbridge BX3604 1.25 in. Two Hole Spacer; Thick White (BX3604)
- Hardware Resources Drawer Slides