Shop All Drawer Slides
Hardware Resources
20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-300-20
Zoro # G903802302
product price: $25.27
/ea
$25.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Width 0.957"
- Material Steel
- Height 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303-300-20
- Zoro # G903802302
- UPC # 843512074745
- Country of Origin China
- Category Drawer Slides
Dimensions
Width | 0.957" |
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Full Extension Heavy Duty Dura Close Soft-close slide with relaxed pull force and ease of opening • Cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with 100 lb static weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 140 lb. (2-Pack) (DLEBL140)
- E900 HARDWARE P728L 28 in. Low-Tension Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728L)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- HARDWARE RESOURCES 16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT16)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- HARDWARE RESOURCES 4-Way Adjustable Clip for USE58-Kit Undermount Slides - Sold by the Pair (USE58-CLIP-4W)
- HARDWARE RESOURCES 21" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-185-21GR)
- GENESIS 18 Inch Drawer Slide Locks In & Out (ADS 7650-18 RH)
- Hardware Resources Drawer Slides