Shop All Shelf Brackets
Hardware Resources
20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards
Mfr # 7460-20
Zoro # G303853324
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 7460-20
- Zoro # G303853324
- UPC # 840002533744
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 20" |
Details
Material | Steel |
Finish | Zinc |
Description
• 315 lb per shelf, ANSI/BHMA A156.9-2003 • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating • Overall Length - 20"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- Hardware Resources Shelf Brackets