Shop All Appliques & Onlays
Hardware Resources
20" Wx3/4"Dx5-3/4"H Cherry Art Nouveau Onlay
Mfr # ONL-04-20CH
Zoro # G203852403
product price: $197.82
/ea
Free Shipping & Returns
$197.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cherry
- Height 5-3/4"
- Features The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources
- Width 20"
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # ONL-04-20CH
- Zoro # G203852403
- UPC # 843512010040
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Height | 5-3/4" |
Width | 20" |
Details
Material | Cherry |
Features | The Art Nouveau style is represented in this onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. © Hardware Resources |
Finish | Unfinished |
Description
The Art Nouveau style is represented in this Cherry onlay through its elegant and flowing forms. The intricately carved forms flow from one end to the other. Simply attach over a mantel, sink, or cabinet to add extra opulence. Overall measurements: 20" W x 3/4" D x 5-3/4" H. © Hardware Resources **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- HARDWARE RESOURCES 36-7/16" Wx1"Dx7-1/2"H Oak Acanthus Onlay (ONL-02-36RW)
- HARDWARE RESOURCES 3-3/4" Wx5/16"Dx4-1/4"H Pressed Rubberwood Fleur-de-lis Appliqué (PAPL-14RW)
- HARDWARE RESOURCES 24" Wx7/8"Dx6-7/8"H Cherry Art Nouveau Onlay (ONL-04-24CH)
- HARDWARE RESOURCES 4-5/8" Wx1/2"Dx5"H Cherry Fleur-de-lis Appliqué (APL-14-5-CH)
- HARDWARE RESOURCES 24" Wx3/4"Dx4-3/8"H Cherry Acanthus & Egg Onlay (ONL-09-24CH)
- HARDWARE RESOURCES 24" Wx3/4"Dx5"H Alder Acanthus Onlay (ONL-02-24ALD)
- EKENA MILLWORK 12 5/8"W x 5"H x 1 3/8"P Marcella Onlay (ONL13X05X01MA)
- Hardware Resources Molding & Millwork