Shop All Cabinet Organization & Accessories
Hardware Resources
20" Round Two-Shelf Banded Wood Lazy Susan Set
Mfr # BLSR220-SET
Zoro # G103886867
product price: $212.03
/ea
Free Shipping & Returns
$212.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Birch
- Includes Installation screws included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # BLSR220-SET
- Zoro # G103886867
- UPC # 843512046933
- Country of Origin China
- Category Cabinet Organization & Accessories
Details
Material | White Birch |
Includes | Installation screws included |
Description
Optimize corner cabinets with a classic round 20" banded wood lazy Susan set. 5/8" birch plywood tray construction makes for a secure shelf. Telescoping pole locks in place at your desired height. Beige polymer shelf bearings blend into the wooden shelves. Simple pin and hole adjustment of shelves. Each shelf is independently rotating. Each unit is tested to exceed BHMA Class-1 specifications of 20 pounds per square foot for 75,000 cycles. For interior heights of 24-1/2" to 32-3/4". Set includes two shelves, pole, all mounting hardware, and installation instructions. Our banded wood series is our most economical offering in wood lazy Susans.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ALARM LOCK TRILOGY ALARM LOCK PDL3000 TRILOGY PROXIMITY/KEYPAD LOCK W/ AUDIT TRAIL W/ STANDARD CYLIN (ALL-PDL3000-26D)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- HARDWARE RESOURCES 18" Wood Rollout Drawer (RO18-WB)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container Lid (CAN-35LIDW)
- HARDWARE RESOURCES 30" Wooden Stemware Rack (SR30)
- HARDWARE RESOURCES 12-1/4" Metal Shelf Rail (RAIL-12-PC)
- HARDWARE RESOURCES 24" Double Cutlery Drawer (CD24)
- HARDWARE RESOURCES 24" Kidney Wood Lazy Susan Shelf (LSK24)
- KOOVA All-Purpose Spray Bottle Holder (KV-SPRAYB-1)
- Hardware Resources Cabinet Organization & Accessories