Shop All Architectural Columns
Hardware Resources
2-3/4" Wx2-3/4"Dx42"H Oak Beaded Corner Post
Mfr # CP-3-42OK
Zoro # G303848825
product price: $153.18
/ea
Free Shipping & Returns
$153.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Width 2-3/4"
- Material Oak
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # CP-3-42OK
- Zoro # G303848825
- UPC # 843512016271
- Country of Origin Viet Nam
- Category Architectural Columns
Dimensions
Width | 2-3/4" |
Height | 42" |
Details
Finish | Unfinished |
Material | Oak |
Description
A simple and elegantly carved bead frames the corner of this Oak post. This simple design adds a touch of elegance that's needed to complete a furniture piece such as a table, island or stair rail. Overall measurements: 2-3/4" W x 2-3/4" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rh Rotary, No Strike, Eberhard Only (EMC 1-400 ZN RH)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- ZORO SELECT Door Frame Weatherstip, Brown, 7 Ft L (2RRT4)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Fluted Post (P27RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx96"H Maple Grape Corner Post (CP-2-96HMP)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Cherry Fluted Post (P27-3.5-CH)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx42"H Rubberwood Acanthus Corner Post (CP-1-42RW)
- HARDWARE RESOURCES 2-3/4" Wx2-3/4"Dx35-1/2"H Rubberwood Grape Corner Post (CP-2RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H Hard Maple Reed Post (P2MP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- Hardware Resources Architectural Columns