Shop All Kitchen Sinks
Hardware Resources
19-3/4" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel Single Bowl Sink
Mfr # 863
Zoro # G703847428
product price: $296.61
/ea
Free Shipping & Returns
$296.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 20-1/2"
- Material Stainless Steel
- Includes Mounting Kit (Included)
- Length 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 863
- Zoro # G703847428
- UPC # 843512025228
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20-1/2" |
Length | 19-3/4" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Create a high functioning space with undermount 18 gauge SUS304 Stainless Steel single bowl sink. Perfect for utility spaces, the medium oval shaped single bowl measures 17-3/4" L x 18-1/2" W x 9" D. The drain opening of 3-1/2" allows for quick drainage, and the rounded corners make cleaning an easy task. The brushed satin finish helps camouflage small scratches that could appear overtime with daily use, and sound dampening technology adds to its superior functionality. Strainer (STRAINER-200) is sold separately. This sink is not UPC Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- AMERICAN STANDARD Crtrdg ColnyDual Cntrl Blistrpack (A954120-0070AP)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- NANTUCKET SINKS 32 Inch Pro Series 55/45 Offset Double bowl Undermount Zero Radius Stainless Steel Kitchen Sink (ZR3219-OS-16)
- ELKAY Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink (LRQ25223)
- Hardware Resources Kitchen Sinks