Shop All Shelf Brackets
Hardware Resources
18"x24" Black Workstation Bracket Sold by the Pair
Mfr # WB18-BLK
Zoro # G603853291
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 24"
- Length 18"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # WB18-BLK
- Zoro # G603853291
- UPC # 840002534192
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height (In.) | 24" |
Length | 18" |
Details
Material | Steel |
Finish | Black |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- DEWALT Pegboard Kit for DXST4500 Rack, 2 pcs, PR (DXST4500PBK)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- HARDWARE RESOURCES Antique Brass 5 mm Pin Spoon Shelf Support (1306AB)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and White Sleeve (1708WBN)
- HARDWARE RESOURCES 48" Brown Single-Track Shelf Standard (TRK01-48BRN)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve (1611AC)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 72 in. L (80 AN0 72)
- Hardware Resources Shelf Brackets