Shop All Drawer Slides
Hardware Resources
18"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-300-18
Zoro # G103802362
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Width 0.957"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303-300-18
- Zoro # G103802362
- UPC # 843512074738
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Width | 0.957" |
Details
Finish | Zinc |
Material | Steel |
Description
• Full Extension Heavy Duty Dura Close Soft-close slide with relaxed pull force and ease of opening • Cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with100 lb static weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- SCOTCH Strips Mounting 25.4Mmx7.62Cm (414H-ST)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- EKENA MILLWORK 3 1/2"W x 108"H x 1 5/8"P Fluted Pilaster w/ Adjustable Plinth Block PR (PIL3X108)
- HARDWARE RESOURCES 26"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-26)
- HARDWARE RESOURCES 20"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-20)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- HARDWARE RESOURCES 10"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-10)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- HARDWARE RESOURCES 15"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-15)
- BLUM Blum BZRM.0005.10 Rail Support Hanging File - Cream (BZRM.0005.10)
- Hardware Resources Drawer Slides