Shop All Shelf Brackets
Hardware Resources
18" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-18
Zoro # G903853342
product price: $14.47
/ea
$14.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 18"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-18
- Zoro # G903853342
- UPC # 840002533485
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 18" |
Details
Material | Steel |
Finish | Zinc |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- HARDWARE RESOURCES Zinc Finish 5 mmx24 mm Straight Pin (1402ZN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- Hardware Resources Shelf Brackets