Shop All Drawer Slides
Hardware Resources
18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount
Mfr # MDB500-089-18GR
Zoro # G803802273
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Grey
- Height 3-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # MDB500-089-18GR
- Zoro # G803802273
- UPC # 840002533577
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 3-1/2" |
Details
Finish | Grey |
Material | Steel |
Description
• Thin profile, double wall metal drawer box system built onto full extension Dura-Close synchronized soft-close 100 lb dynamic capacity undermount slides • Solid steel construction with grey powder coat finish • Front cams for vertical and horizontal drawer front adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- EKENA MILLWORK 3 1/8"P x 3 1/2"H Outside Corner Moulding (matches moulding MLD03X03X04QU) (MOC03X03QU)
- IVES Satin Brass Latch CL114 (CL.113)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- HARDWARE RESOURCES 24"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-24)
- HARDWARE RESOURCES Self Adjusting Rear Bracket for 301FU Series Slides (301FU3)
- KNAPE & VOGT SLIDE DRAWER 18"" 1300PZC (1300PZC18)
- Hardware Resources Drawer Slides