Shop All Closet Storage Units
Hardware Resources
17" Wide Dark Bronze Wire Shoe Fence for Shelving
Mfr # SF17-ORB
Zoro # G503853230
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/16"
- Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SF17-ORB
- Zoro # G503853230
- UPC # 843512045141
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1-3/16" |
Width | 17" |
Details
Material | Steel |
Description
Keep shoes from sliding off shelving with this functional 17" wide Dark Bronze Wire Shoe Fencing. Attaches to shelf with press-in pegs that fit 5 mm (3/16") drilled holes. Pegs are spaced in 32 mm increments. Heavy-duty steel wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack (RGR-M3)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- EASY TRACK Deluxe 8 in. H X 14 in. W X 24 in. L Wood Drawer (680174-WH)
- Hardware Resources Closet Storage Units