Shop All Cabinet Organization & Accessories
Hardware Resources
17-7/16" Metal Shelf Rail
Mfr # RAIL-17-PC
Zoro # G603886848
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1-3/4"
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # RAIL-17-PC
- Zoro # G603886848
- UPC # 843512072833
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1-3/4" |
Details
Material | Steel |
Finish | Polished Chrome |
Description
Keeps items secure on shelving. Push-in 6 mm peg installation. Polished Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Furniture Glide, SelfStck, Triangle, 2", PK4 (87004)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662626138 (B662626138)
- HARDWARE RESOURCES White 50 Quart Plastic Waste Container Lid (CAN-50LIDW)
- HARDWARE RESOURCES Wood Pantry Swingout (PSO45)
- HARDWARE RESOURCES 24" Maple Bottle Rack (BR24)
- HARDWARE RESOURCES Door Mounted Pantry Organizer (PDM45)
- HARDWARE RESOURCES STORAGE WITH STYLE Black Nickel 18" Full-Height Blind Corner Organizer (SWS-BCFH18BN)
- HARDWARE RESOURCES 27In. Wood Rollout Cookware Double Drawer (ROCWD27-WB)
- GRAYLINE 8-3/4 In. W. x 9-1/4 In. H. x 16 In. L. Vinyl Coated Wire Deep Storage Basket, White (40604)
- Hardware Resources Cabinet Organization & Accessories