Shop All Bathroom Sinks
Hardware Resources
17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow
Mfr # H8810WH
Zoro # G903847457
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Overall Length 19-11/16"
- Overall Width 15-3/4"
- Overall Height 6-7/8"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # H8810WH
- Zoro # G903847457
- UPC # 843512024573
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-11/16" |
Overall Width | 15-3/4" |
Overall Height | 6-7/8" |
Details
Body Material | Porcelain |
Finish | White |
Includes | Mounting Kit (Included) |
Description
This UPC certified porcelain bathroom sink, in crisp white, is as attractive as it is versatile. Formed with a deep bowl, providing more usable space within in the bowl with a built-in overflow drain. Made of the highest quality materials for a durable sink that is easy to clean. Bowl dimensions: 17-3/8" L x 14-1/4" W x 5-7/8" D. Overall dimensions: 19-11/16" L x 15-3/4" W x 7" D.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- HARDWARE RESOURCES 33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink (910-1)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- KOHLER Shagreen Carillon Round Wading Pool Vessel Bathroom Sink (77714-SSP)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-1-0)
- Hardware Resources Bathroom Sinks