Shop All Drawer Slides
Hardware Resources
16"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-200-16
Zoro # G603802275
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303-200-16
- Zoro # G603802275
- UPC # 840002547246
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Push to open is designed for a clean modern look or where decorative hardware is not desired • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Grade 1 ANSI/BHMA certified with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Handle White (34-95-3)
- TRILOGY Lever Support Spring (S6175)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- STERLING SEAL & SUPPLY 134 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A134X500)
- HARDWARE RESOURCES 16" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU16)
- HARDWARE RESOURCES Slide & Hinge Installation Multi-Tool (HR-TOOL-300)
- HARDWARE RESOURCES 22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-22)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- RICHELIEU 22-inch 550 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair (45XPSC2G550)
- Hardware Resources Drawer Slides