Shop All Drawer Slides
Hardware Resources
16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-300-16
Zoro # G503802351
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
- Width 0.957"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303-300-16
- Zoro # G503802351
- UPC # 843512074721
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Width | 0.957" |
Details
Finish | Zinc |
Material | Steel |
Description
• Full Extension Heavy Duty Dura Close Soft-close slide with relaxed pull force and ease of opening • Cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with 100 lb static weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. (NE5025NP42)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-44634-#17)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 8ft - Dark Gray (03-271-36-DG-08)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- HARDWARE RESOURCES 18" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-18)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES 15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-15)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- HARDWARE RESOURCES 18"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-18)
- Hardware Resources Drawer Slides