Shop All Drawer Slides
Hardware Resources
16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU16
Zoro # G003802363
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 303FU16
- Zoro # G003802363
- UPC # 843512043840
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE2)
- HARDWARE RESOURCES 16" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU16-R)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- HARDWARE RESOURCES 15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-15)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- HARDWARE RESOURCES 22" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU22-R)
- HARDWARE RESOURCES 16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU16)
- HICKORY HARDWARE Ball Bearing Full Ext 12 Inch, 2PK (P1050/14-2C)
- Hardware Resources Drawer Slides