Shop All Shelf Brackets
Hardware Resources
16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-16
Zoro # G503853285
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 16"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-16
- Zoro # G503853285
- UPC # 840002532976
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 16" |
Details
Material | Steel |
Finish | Zinc |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- HARDWARE RESOURCES 5"x8" Black Workstation Bracket Sold by the Pair (WB5-BLK)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES 36" White Heavy Duty Standard (TRK05-36WH)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES Polished Brass 5 mm Pin Spoon Shelf Support (1306PB)
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- Hardware Resources Shelf Brackets