Shop All Compartment Box Cabinets & Racks
Hardware Resources
16-Peg Drop-In Peg Board Drawer Insert
Mfr # PEG-16
Zoro # G503847383
Free Shipping & Returns
$188.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 39-1/4"
- Height of Cabinet 6-5/8"
- Material - Cabinets White Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # PEG-16
- Zoro # G503847383
- UPC # 843512044328
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 39-1/4" |
Height of Cabinet | 6-5/8" |
Details
Material - Cabinets | White Birch |
Description
Transform big drawers from clutter collectors to fully functional organized space with a drop-in peg board insert. No installation needed; simply drop into drawer. Can be trimmed to fit if needed. Comes with birch pegboard and 16 wooden pegs to customize to your storage needs. Great for getting dishes from overhead and storing in drawers for easier access or for organizing plastic container chaos.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 18 Deep (AMG WT-1896)
- ECONOCO Wood Hanger, Teak, with Pant Clips, PK100 (WH1731CTSC)
- HARDWARE RESOURCES 9-Peg Drop-In Peg Board Drawer Insert (PEG-9)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- FLEMING SUPPLY Fleming Supply 47 Organizer Bin Display Rack (143823FCB)
- DURHAM MFG Durham Steel Compartment Box Rack 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493503)
- Hardware Resources Compartment Box Cabinets & Racks