Shop All Drawer Slides
Hardware Resources
16" (400mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack
Mfr # 5040
Zoro # G303802322
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Height 1-7/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5040
- Zoro # G303802322
- UPC # 843512075452
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 1-7/16" |
Details
Finish | White |
Material | Steel |
Description
16" (400 mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mount Epoxy Slide, Builder Pack • 3/4 extension slide travel with 75 lb load rating • Self-closing with positive stop prevents drawer bounce-back and roll out • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Side or bottom mounting style for frameless and face frame cabinetry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19367)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- TOWER SEALANTS M-D Silver Aluminum/Vinyl Weatherstrip For Door Jambs (01073)
- HARDWARE RESOURCES 24" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-24)
- HARDWARE RESOURCES Right Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-R)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- Hardware Resources Drawer Slides