Shop All Drawer Slides
Hardware Resources
16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel
Mfr # 209FU16
Zoro # G603853109
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 54 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 209FU16
- Zoro # G603853109
- UPC # 843512074158
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 54 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• 1" overtravel slide • Grade 1 ANSI/BHMA certified with 225 lb dynamic weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out • Lubricated steel ball bearings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1-1/2 In. Keyed Alike Padlock with 2 In. Shackle Clearance (1803KALHDIB#0653)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0202)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- HARDWARE RESOURCES Slide & Hinge Installation Multi-Tool (HR-TOOL-300)
- HARDWARE RESOURCES Rear Mounting Bracket For Soft-close Ball Bearing Slides (303FUSFT2)
- KNAPE & VOGT Drawer Slide 18 In Soft Close (8450FMP 18)
- Hardware Resources Drawer Slides