Shop All Shelf Brackets
Hardware Resources
15"x21" White Workstation Bracket Sold by the Pair
Mfr # WB15-WH
Zoro # G703853337
product price: $58.84
/ea
$58.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 21"
- Length 15"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # WB15-WH
- Zoro # G703853337
- UPC # 840002533959
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height (In.) | 21" |
Length | 15" |
Details
Material | Steel |
Finish | White |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- HARDWARE RESOURCES Bright Nickel 5 mmx30 mm Pin (418BN)
- HARDWARE RESOURCES Black 1/4" Spoon Shelf Support (1206BLK)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- HARDWARE RESOURCES 48" White Heavy Duty Standard (TRK05-48WH)
- HARDWARE RESOURCES Zinc Finish 5 mmx24 mm Straight Pin (1402ZN)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- Hardware Resources Shelf Brackets