Shop All Shelf Brackets
Hardware Resources
15"x21" Prime Coat Workstation Bracket Sold by the Pair
Mfr # WB15-PR
Zoro # G103853333
$58.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height (In.) 21"
- Finish Prime Coat
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # WB15-PR
- Zoro # G103853333
- UPC # 840002533942
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height (In.) | 21" |
Length | 15" |
Details
Material | Steel |
Finish | Prime Coat |
Description
• Rear cutout for cable management • Reversible to accommodate two different countertop depths • WB12, WB15, WB18 & WB21 rated for 1000 lb per pair load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole Tee Joining Plates (40-4325)
- MILLSIDE 24X20X12 Gray Tote W/Lid (TOTE BOX-GREY)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- HUSKY Jarhead Tank Gauge for 24" to 34" Tanks (009916)
- HARDWARE RESOURCES Black 1/4" Grommet for 7 mm Hole (1284BLK)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- PROSOURCE Bracket Shelf Hd White 8In (25217PHL-PS)
- Hardware Resources Shelf Brackets