Shop All Cabinet Organization & Accessories
Hardware Resources
15" Wood Door Mount Spice Rack
Mfr # SPR15A
Zoro # G803887096
product price: $170.52
/ea
Free Shipping & Returns
$170.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # SPR15A
- Zoro # G803887096
- UPC # 843512040610
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Don't give up shelf space yet keep spices within reach with this 15" wood spice rack that is designed to mount on the cabinet door with just four screws. Adjustable shelves allow for customization of all your essentials. Beautiful birch wood blends in with cabinet interiors. Metal shelf rails ensure items stay secure on the shelf. Add extra storage to the kitchen, pantry, and even bathrooms and laundry rooms with this versatile organizer!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET High Security Trailer Door Hasp 8-1/4" (2714)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- DELTANA Door Knocker-Viewer Oil Rubbed Bronze (DKV630U10B)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container (CAN-50GRY)
- HARDWARE RESOURCES 4-quick Tray Pilasters 1-1/4" With 8 Hook Dowels & 8 Screws Finish: Beige (B521-01)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Black Can (CDM-WBMS35B)
- HARDWARE RESOURCES Single Can Top-Mount Trashcan Pullout for 12" Opening (CAN-TMSC-12)
- HARDWARE RESOURCES Double 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Two White Cans (CDM-WBMD35WH)
- HARDWARE RESOURCES STORAGE WITH STYLE Black Nickel 15" Blind Corner Organizer (SWS-BCS15BN)
- HARDWARE RESOURCES 18" Polished Chrome Metal Wire Tray Divider (TD18-PC)
- Hardware Resources Cabinet Organization & Accessories