Shop All Electric Strikes
Hardware Resources
15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws
Mfr # 50632
Zoro # G503927900
product price: $0.86
/ea
Sold in multiples of 100 for $86.00
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brown
- Length 15.5 mm
- Width 14.8 mm
- Height 12.5 mm
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 50632
- Zoro # G503927900
- UPC # 840002513777
- Country of Origin China
- Category Electric Strikes
Dimensions
Length | 15.5 mm |
Width | 14.8 mm |
Height | 12.5 mm |
Details
Finish | Brown |
Material | Plastic |
Description
• Pack contains 1 strike plate, 1 catch, 1 pc #5 x 5/8" flat head screw and 2 pcs # x 3/4" pan head screws
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W265)
- X1 TOOLS R-252 Square O-Ring ID: 5 1/4, CS 1/8, OD 5 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R252x1)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Zinc Finish (RC01-ZN)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- ADAMS RITE Elec Stk, HDRadiused Leaf FP, Monitored, US28 (7401M130)
- Hardware Resources Electromagnetic Locking Systems