Shop All Bathroom Sinks
Hardware Resources
15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow
Mfr # H8809WH
Zoro # G803847304
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Overall Length 17-1/2"
- Overall Width 14-9/16"
- Overall Height 7"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # H8809WH
- Zoro # G803847304
- UPC # 843512024566
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17-1/2" |
Overall Width | 14-9/16" |
Overall Height | 7" |
Details
Body Material | Porcelain |
Finish | White |
Includes | Mounting Kit (Included) |
Description
This UPC certified porcelain bathroom sink, in crisp white, is as attractive as it is versatile. Formed with a deep bowl, providing more usable space within in the bowl with a built-in overflow drain. Made of the highest quality materials for a durable sink that is easy to clean. Bowl dimensions: 15-9/16" L x 13" W x 5-7/8" D. Overall dimensions: 17-1/2" L x 14-9/16" W x 7" D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- HARDWARE RESOURCES 33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink (910-1)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-1-0)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG7)
- KOHLER Pinoir Lavatory Basin With 8" Centers (2028-8-0)
- Hardware Resources Bathroom Sinks