Shop All Drawer Slides
Hardware Resources
14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FUSFT14
Zoro # G103802348
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT14
- Zoro # G103802348
- UPC # 843512075117
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- IVES Satin Stainless Steel Bolt FB51P32D (FB.10120)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- PRIME-LINE CASEMENT OPRTR 9"" LH BRNZ (17390-RB)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- HARDWARE RESOURCES 10" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU10-R)
- HARDWARE RESOURCES 16" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU16)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- HARDWARE RESOURCES 20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-20)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, PK 30 (39.1170.14x15)
- Hardware Resources Drawer Slides