Shop All Shelf Brackets
Hardware Resources
14" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards
Mfr # 5460-14
Zoro # G303853300
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 14"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardware Resources
- MFR # 5460-14
- Zoro # G303853300
- UPC # 840002531412
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 14" |
Details
Material | Steel |
Finish | Zinc |
Description
• 180 lb per shelf (8”-14”), 210 lb per shelf (16”-24”) • Double-lug brackets provide strong weight-bearing support • ANSI/BHMA A156.9-2003
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Clear (30094SCLAR)
- JUSTRITE drum plug wrench brass (8805)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES Bright Nickel 1/4" Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1610BN)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES 24" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24WH)
- HARDWARE RESOURCES 8" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-8)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- Hardware Resources Shelf Brackets