Shop All Shelf Brackets
Hardware Resources
14" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards
Mfr # 7460-14
Zoro # G803853282
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 14"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardware Resources
- MFR # 7460-14
- Zoro # G803853282
- UPC # 840002531054
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 14" |
Details
Material | Steel |
Finish | Zinc |
Description
• 315 lb per shelf, ANSI/BHMA A156.9-2003 • Double-lug brackets provide strong weight-bearing support • Steel with zinc plating • Overall Length - 14"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bulletin Sign Holder, Black, 22" x 28" (BH28/MAB)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- SUGATSUNE Locking Lid Support (4CRL6)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES 12" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-12)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- HARDWARE RESOURCES 36" Zinc Plated Heavy Duty Standard (TRK05-36)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES 8"x12" White Workstation Bracket Sold by the Pair (WB8-WH)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Bright Red 2"W x 10"D x 10"H (BKTM02X10X10HAHRE)
- Hardware Resources Shelf Brackets